https://www.bdiexpress.com/medias/INDXXXXXXXXX-25201977-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyMnxpbWFnZS9qcGVnfGFHSm1MMmd4WVM4eE1ESTVOVE0zT0RFeE5qWXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXlNREU1TnpkZk16QXdlRE13TUM1cWNHY3w2ZDkzY2Q1NDFhZjJhNmI4MDgzNGE4ODgzODhmYTU1YTcyOGZiYzU1MzNkODE2ODA3ZDdkZmI0MmU1OThkMzdm
BOSCH POWER TOOLS
BOSCH POWER TOOLS
GCG 18V-600 PISTOL SILICON FARA ACCU.
BOSCH POWER TOOLS BOSCH POWER TOOLS
描述
BOSCH POWER TOOLS GCG 18V-600 PISTOL SILICON FARA ACCU.
Cordless Caulk Gun; 3.5KN Push Force; 8MM/Sec Speed Rate; Variable Speed Trigger; 100 Percentage Compatible; Professional 18V Voltage Batteries
制造商部件号
GCG 18V-600 PISTOL SILICON FARA ACCU.
BDI部件号
25201977
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/GCG-18V-600-PISTOL-SILICON-FARA-ACCU-/p/25201977
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Gun
关键字串
Cordless Caulk
重量/磅
4.85016
产品明细
Cordless Caulk Gun
产品规格
3.5KN Push Force; 8MM/Sec Speed Rate; Variable Speed Trigger; 100 Percentage Compatible; Professional 18V Voltage Batteries
详细描述
Cordless Caulk Gun; 3.5KN Push Force; 8MM/Sec Speed Rate; Variable Speed Trigger; 100 Percentage Compatible; Professional 18V Voltage Batteries