https://www.bdiexpress.com/medias/INDXXXXXXXXX-25116180-300X300.jpg?context=bWFzdGVyfHJvb3R8OTU4NHxpbWFnZS9qcGVnfGFEWmlMMmczTWk4eE1EQTNOalkzTnpNME1USXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVFl4T0RCZk16QXdXRE13TUM1cWNHY3xmMjQ4OTdmMzAwYTllYjU5ODAyOWZhNjRmNmYyZWQwYjU2YzQ4ZDNhZGQyYzhkYTA2OTdjZTBmOTM4ZTgwOTdm
ELESA+GANTER
ELESA+GANTER
GN 101.1-14-M5-16-OS
ELESA+GANTER ELESA+GANTER
描述
ELESA+GANTER GN 101.1-14-M5-16-OS
Adjustable Hand Lever; M5 Diameter; 41MM Height; Zinc Die-Casting; Bushing / Threaded Bolt Stainless Steel; Orange Color
制造商部件号
GN 101.1-14-M5-16-OS
BDI部件号
25116180
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/GN-101-1-14-M5-16-OS/p/25116180
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
G00268
名称
Lever
关键字串
Hand
产品明细
Adjustable Hand Lever
产品规格
M5 Diameter; 41MM Height; Zinc Die-Casting; Bushing / Threaded Bolt Stainless Steel; Orange Color
详细描述
Adjustable Hand Lever; M5 Diameter; 41MM Height; Zinc Die-Casting; Bushing / Threaded Bolt Stainless Steel; Orange Color