https://www.bdiexpress.com/medias/INDXXXXXXXXX-25189104-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5N3xpbWFnZS9qcGVnfGFEUmhMMmd6WXk4eE1ESTVORGcxT0RjeE1UQTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPRGt4TURSZk16QXdlRE13TUM1cWNHY3w1MWNkOTNlNTQ2ZmQwMzY3YmI3OTJiMzExMjE1ZjQ5MzhkMzExOWZmYzg4MWFmNDUyZmQxMjRmYTVkN2QyMGNm
ELESA+GANTER
ELESA+GANTER
GN 300.1-30-M6-50-SR
ELESA+GANTER ELESA+GANTER
描述
ELESA+GANTER GN 300.1-30-M6-50-SR
Adjustable Handle; M6 Thread Size; Zinc Alloy Lever; Screw with Hexagon Socket; AISI 303 Stainless Steel Return Spring
制造商部件号
GN 300.1-30-M6-50-SR
BDI部件号
25189104
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/GN-300-1-30-M6-50-SR/p/25189104
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
F00234
名称
Handle
关键字串
Adjustable
产品明细
Adjustable Handle
产品规格
M6 Thread Size; Zinc Alloy Lever; Screw with Hexagon Socket; AISI 303 Stainless Steel Return Spring
详细描述
Adjustable Handle; M6 Thread Size; Zinc Alloy Lever; Screw with Hexagon Socket; AISI 303 Stainless Steel Return Spring