https://www.bdiexpress.com/medias/INDXXXXXXXXX-26963714-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcyMnxpbWFnZS9qcGVnfGFEUXpMMmhoT0M4eE1ETTNNelUzTmpReU5UVXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVOak0zTVRSZk16QXdlRE13TUM1cWNHY3xhYjRkMzBiMTFjNmVkOTRlNzJkMTY4MGVlOWM4YmE4Y2ZkYTViN2NhNDYwZGJlNDc2YzlkZjUzZmJlZGY5MmQw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26963714-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcyMnxpbWFnZS9qcGVnfGFEUXpMMmhoT0M4eE1ETTNNelUzTmpReU5UVXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVOak0zTVRSZk16QXdlRE13TUM1cWNHY3xhYjRkMzBiMTFjNmVkOTRlNzJkMTY4MGVlOWM4YmE4Y2ZkYTViN2NhNDYwZGJlNDc2YzlkZjUzZmJlZGY5MmQw
ELESA+GANTER
ELESA+GANTER
GN 300-22-M4-32-OS
ELESA+GANTER ELESA+GANTER
描述
ELESA+GANTER GN 300-22-M4-32-OS
Adjustable Hand Lever; M4 Thread; 32MM Stud Height; 22MM Projection; Orange Textured Finish; Zinc Die-Casting; With Steel Threaded Stud
制造商部件号
GN 300-22-M4-32-OS
BDI部件号
26963714
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/GN-300-22-M4-32-OS/p/26963714
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.3
Product Group - BDI
G00140
名称
Lever
关键字串
Adjustable Hand
重量/磅
0.03968
产品明细
Adjustable Hand Lever
产品规格
M4 Thread; 32MM Stud Height; 22MM Projection; Orange Textured Finish; Zinc Die-Casting; With Steel Threaded Stud
详细描述
Adjustable Hand Lever; M4 Thread; 32MM Stud Height; 22MM Projection; Orange Textured Finish; Zinc Die-Casting; With Steel Threaded Stud

