https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179594-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMTB8aW1hZ2UvanBlZ3xhRE5oTDJoaU1DOHhNREk1TkRnNE1ETXpOemsxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnprMU9UUmZNekF3ZURNd01DNXFjR2N8NmFhYzU3YTQ1ZDAxYTYyMzg4ZjY3MWEzNWI1OWEwODVhOGQ2MTg1NjE0ZWMwMTk0NjYxOWE2N2QxZjk4NWQ1ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179594-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMTB8aW1hZ2UvanBlZ3xhRE5oTDJoaU1DOHhNREk1TkRnNE1ETXpOemsxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnprMU9UUmZNekF3ZURNd01DNXFjR2N8NmFhYzU3YTQ1ZDAxYTYyMzg4ZjY3MWEzNWI1OWEwODVhOGQ2MTg1NjE0ZWMwMTk0NjYxOWE2N2QxZjk4NWQ1ZA
ELESA+GANTER
ELESA+GANTER
GN 614-6-NI
ELESA+GANTER ELESA+GANTER
描述
ELESA+GANTER GN 614-6-NI
Ball Spring Plunger; 5MM Ball Diameter; 6.5MM Outside Diameter; 7MM Length; Smooth Body; Stainless Steel
制造商部件号
GN 614-6-NI
BDI部件号
25179594
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/GN-614-6-NI/p/25179594
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Plunger
关键字串
Ball Spring
产品明细
Ball Spring Plunger
产品规格
5MM Ball Diameter; 6.5MM Outside Diameter; 7MM Length; Smooth Body; Stainless Steel
详细描述
Ball Spring Plunger; 5MM Ball Diameter; 6.5MM Outside Diameter; 7MM Length; Smooth Body; Stainless Steel

