https://www.bdiexpress.com/medias/INDWCOXXXXXX-115-ST-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1ODl8aW1hZ2UvanBlZ3xhRFUyTDJneU9TOHhNRFUwTXpZeE1EZzRPREl5TWk5SlRrUlhRMDlZV0ZoWVdGaGZNVEUxWDFOVVgxZGZNekF3ZURNd01DNXFjR2N8MjNhZmNhOGVkM2M3YjY2NmMwNDM1NmZlNmE4ZGNjY2I2Y2FiN2MyNGRkZWYzYzBjZWU2MDI4N2NlMWMzODE4YQ
https://www.bdiexpress.com/medias/INDWCOXXXXXX-115-ST-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1ODl8aW1hZ2UvanBlZ3xhRFUyTDJneU9TOHhNRFUwTXpZeE1EZzRPREl5TWk5SlRrUlhRMDlZV0ZoWVdGaGZNVEUxWDFOVVgxZGZNekF3ZURNd01DNXFjR2N8MjNhZmNhOGVkM2M3YjY2NmMwNDM1NmZlNmE4ZGNjY2I2Y2FiN2MyNGRkZWYzYzBjZWU2MDI4N2NlMWMzODE4YQ
J W WINCO
J W WINCO
GN115-ST-4NON-LOCK
J W WINCO J W WINCO
描述
J W WINCO GN115-ST-4NON-LOCK
GN 115 CAM LATCHES LOCK BY A TURNING OPERATION LIMITED TO 90 DEG WHICH MOVES THE LATCH ARM IN THE LOCKED POSITION BEHIND THE DOOR FRAME THE BEVELS OF THE LATCH ARM EASE THE CLOSING OF THE DOOR LATCH ARMS ARE AVAILABLE WITH DIFFERENT BEND ANGLES TO COVER A
制造商部件号
115-ST-4
BDI部件号
27862020
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/GN115-ST-4NON-LOCK/p/27862020
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
重量 / US pound
0.29
最低订购量
1
EAN条码
664423338234
Product Group - BDI
G00268
详细描述
GN 115 CAM LATCHES LOCK BY A TURNING OPERATION LIMITED TO 90 DEG WHICH MOVES THE LATCH ARM IN THE LOCKED POSITION BEHIND THE DOOR FRAME THE BEVELS OF THE LATCH ARM EASE THE CLOSING OF THE DOOR LATCH ARMS ARE AVAILABLE WITH DIFFERENT BEND ANGLES TO COVER A
