J W WINCO
J W WINCO
GN305-78-M10-25-PL-E
J W WINCO J W WINCO
描述
J W WINCO GN305-78-M10-25-PL-E
LEVER STAINLESS AISI 316 RA < 0.8 MICRON ADJUSTABLE LEVERS GN 305 WITH SOLID STAINLESS STEEL LEVER BODY ARE CERTIFIED ACCORDING TO DGUV TESTING PRINCIPLES MAKING THEM SUITABLE FOR USE IN IN HYGIENIC AREAS THE SEALED MOUNTING SURFACE ENABLES FASTENING WITH
制造商部件号
305-78-M10-25-PL-E
BDI部件号
27856419
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/GN305-78-M10-25-PL-E/p/27856419
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
重量 / US pound
0.47
最低订购量
1
Product Group - BDI
G00268
详细描述
LEVER STAINLESS AISI 316 RA < 0.8 MICRON ADJUSTABLE LEVERS GN 305 WITH SOLID STAINLESS STEEL LEVER BODY ARE CERTIFIED ACCORDING TO DGUV TESTING PRINCIPLES MAKING THEM SUITABLE FOR USE IN IN HYGIENIC AREAS THE SEALED MOUNTING SURFACE ENABLES FASTENING WITH

