https://www.bdiexpress.com/medias/INDWCOXXXXXX-5336-C-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1ODN8aW1hZ2UvanBlZ3xhRFJpTDJoaE1TOHhNRFUwTXpjMU1UWTVNak14T0M5SlRrUlhRMDlZV0ZoWVdGaGZOVE16Tmw5RFgxQk1Yek13TUhnek1EQXVhbkJufGQ5YWJjYTdhOWViZjNkNmVjNDczYTAzYTg1YzYyMmNjMTdiMzNlMGZhYWQ5MWY3OGExOTI3M2Q2YTQ4Y2E1YjM
https://www.bdiexpress.com/medias/INDWCOXXXXXX-5336-C-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1ODN8aW1hZ2UvanBlZ3xhRFJpTDJoaE1TOHhNRFUwTXpjMU1UWTVNak14T0M5SlRrUlhRMDlZV0ZoWVdGaGZOVE16Tmw5RFgxQk1Yek13TUhnek1EQXVhbkJufGQ5YWJjYTdhOWViZjNkNmVjNDczYTAzYTg1YzYyMmNjMTdiMzNlMGZhYWQ5MWY3OGExOTI3M2Q2YTQ4Y2E1YjM
J W WINCO
J W WINCO
GN5336-40-M6-E-PL
J W WINCO J W WINCO
描述
J W WINCO GN5336-40-M6-E-PL
WITH TAPPED BORE - POLISHED FINISH STAR KNOBS GN 5336 ARE FORGED THEREFORE A CLOSE GRAIN STRUCTURE IS MAINTAINED PROVIDING A HIGH TENSILE STRENGTH AND A SMOOTH SURFACE CASTING FLASH IS ELIMINATED THROUGH HIGH QUALITY PRODUCTION TECHNIQUES
制造商部件号
6NC50/EPO
BDI部件号
27863779
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/GN5336-40-M6-E-PL/p/27863779
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
重量 / US pound
0.07
最低订购量
1
EAN条码
664423023581
Product Group - BDI
G00268
详细描述
WITH TAPPED BORE - POLISHED FINISH STAR KNOBS GN 5336 ARE FORGED THEREFORE A CLOSE GRAIN STRUCTURE IS MAINTAINED PROVIDING A HIGH TENSILE STRENGTH AND A SMOOTH SURFACE CASTING FLASH IS ELIMINATED THROUGH HIGH QUALITY PRODUCTION TECHNIQUES
