https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153225-300X300.jpg?context=bWFzdGVyfHJvb3R8ODgxMHxpbWFnZS9qcGVnfGFETmlMMmc1TWk4eE1ERTBNVGd6TnpVeU5UQXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVE15TWpWZk16QXdXRE13TUM1cWNHY3xkMmFiMDg4MjZkYTNiMjVkMTE3NmFiYmQzZjcyNmRjYTUyOTA3ZDg2YjI0YTE0MTBiZDVhYThjNGQ5OGNlMDI5
MISUMI
MISUMI
GRAM10
MISUMI MISUMI
描述
MISUMI GRAM10 ; 机械传动件/手柄
Stationary Handle; 25MM Diameter; 65MM Length; M10 Screw; Phenol Material; Trivalent Chromate Surface Treatment; Flat Shape
制造商部件号
MISUMI GRAM10
BDI部件号
25153225
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/GRAM10/p/25153225
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Handle
关键字串
Stationary
产品明细
Stationary Handle
产品规格
25MM Diameter; 65MM Length; M10 Screw; Phenol Material; Trivalent Chromate Surface Treatment; Flat Shape
详细描述
Stationary Handle; 25MM Diameter; 65MM Length; M10 Screw; Phenol Material; Trivalent Chromate Surface Treatment; Flat Shape