

BOSCH POWER TOOLS
BOSCH POWER TOOLS
GSR18V-535CN
BOSCH POWER TOOLS BOSCH POWER TOOLS
描述
BOSCH POWER TOOLS GSR18V-535CN
Drill/Driver Tool; 1/2" Chuck; Keyless Chuck Design; 0 to 600/0-1900 No Load RPM; 535IN-LB Torque; 3" Width; 6.8" Length; 7.9" Height; 18V Lithium Ion Battery; Includes GSR18V-535 18V EC Brushless Connected-Ready Compact Tough 1/2" Drill/Driver Quantity-1, 4X Bit Holder Quantity-1, Bits Quantity-4, Belt Clip Quantity-1
制造商部件号
GSR18V-535CN
BDI部件号
25103122
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/GSR18V-535CN/p/25103122
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.13
Product Group - BDI
G00160
名称
Tool
关键字串
Drill/Driver
重量/磅
2.5
产品明细
Drill/Driver Tool
产品规格
1/2" Chuck; Keyless Chuck Design; 0 to 600/0-1900 No Load RPM; 535IN-LB Torque; 3" Width; 6.8" Length; 7.9" Height; 18V Lithium Ion Battery
详细描述
Drill/Driver Tool; 1/2" Chuck; Keyless Chuck Design; 0 to 600/0-1900 No Load RPM; 535IN-LB Torque; 3" Width; 6.8" Length; 7.9" Height; 18V Lithium Ion Battery; Includes GSR18V-535 18V EC Brushless Connected-Ready Compact Tough 1/2" Drill/Driver Quantity-1, 4X Bit Holder Quantity-1, Bits Quantity-4, Belt Clip Quantity-1