

HUBBELL ELECTRICAL
HUBBELL ELECTRICAL
HBL2313SW
HUBBELL ELECTRICAL HUBBELL ELECTRICAL
描述
HUBBELL ELECTRICAL HBL2313SW
Locking Device; Locking Devices; Twist-Lock; Watertight Safety-Shroud; Female Connector Body; 20A 125VAC; 2-Pole 3-Wire Grounding; NEMA L5-20R; Screw Terminal; Black Pbt Housing; White Pbt Clamps
制造商部件号
HBL2313SW
BDI部件号
21496349
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/HBL2313SW/p/21496349
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 2 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.27
Product Group - BDI
E02362
名称
Device
关键字串
Locking
产品明细
Locking Device
产品规格
Locking Device; Locking Devices; Twist-Lock; Watertight Safety-Shroud; Female Connector Body; 20A 125VAC; 2-Pole 3-Wire Grounding; NEMA L5-20R; Screw Terminal; Black Pbt Housing; White Pbt Clamps
详细描述
Locking Device; Locking Devices; Twist-Lock; Watertight Safety-Shroud; Female Connector Body; 20A 125VAC; 2-Pole 3-Wire Grounding; NEMA L5-20R; Screw Terminal; Black Pbt Housing; White Pbt Clamps