对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

I190-PF-0175-0750 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27439308-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyMTl8aW1hZ2UvanBlZ3xhRFJoTDJnd05pOHhNRFF4T0RVNU1qY3hNRFk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXprek1EaGZNekF3ZURNd01DNXFjR2N8ZDEzMjQ1YWEwYWNhMDY2YTkxNTM1NWIwMmNkNmQ0Y2NiNGJjYmZmZjc2Yzg3ZmFkYWJmMjJjYmY1NGM2OGE0Yw
27439308 一般工业产品 

IGUS IGUS

I190-PF-0175-0750

描述

IGUS I190-PF-0175-0750

Printing Filament; 1.75MM Diameter; 52MM Inside Diameter; 200MM Outside Diameter Spool; 55MM Spool Width; Beige Color; Abrasion-Resistant

制造商部件号

I190-PF-0175-0750

BDI部件号
27439308

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
IGUS
最低订购量
重量 / Kilogram
0.8
Product Group - BDI
F02172
名称
Filament
关键字串
Printing
产品明细
Printing Filament
产品规格
1.75MM Diameter; 52MM Inside Diameter; 200MM Outside Diameter Spool; 55MM Spool Width; Beige Color; Abrasion-Resistant
详细描述
Printing Filament; 1.75MM Diameter; 52MM Inside Diameter; 200MM Outside Diameter Spool; 55MM Spool Width; Beige Color; Abrasion-Resistant