对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

IBNSC-T0.5-H10-L40-A4.5-X5-P8-F35-Q10 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25135385-300X300.jpg?context=bWFzdGVyfHJvb3R8ODU2MnxpbWFnZS9qcGVnfGFEQmtMMmhtWVM4eE1ERTBNVGN5T0RJM05qVXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNelV6T0RWZk16QXdXRE13TUM1cWNHY3xhOTBmOGEyN2VmMjE0MzkyNDJlZjI0OTU0MzE0YjZhYjFjMzY0YzljMTNlYzg5MTBiMWRhNDBiNTBjZDg3NTVi
25135385 一般工业产品 

MISUMI MISUMI

IBNSC-T0.5-H10-L40-A4.5-X5-P8-F35-Q10

描述

MISUMI IBNSC-T0.5-H10-L40-A4.5-X5-P8-F35-Q10

Flat Spring; Point Bend Type; 40MM Length; 10MM Width; 0.5MM Thickness; Stainless Steel

制造商部件号

IBNSC-T0.5-H10-L40-A4.5-X5-P8-F35-Q10

BDI部件号
25135385

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MISUMI
最低订购量
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Spring
关键字串
Flat
产品明细
Flat Spring
产品规格
Point Bend Type; 40MM Length; 10MM Width; 0.5MM Thickness; Stainless Steel
详细描述
Flat Spring; Point Bend Type; 40MM Length; 10MM Width; 0.5MM Thickness; Stainless Steel