Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IN-19-3/16 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997672-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE3NjR8aW1hZ2UvanBlZ3xhR016TDJoaU5pOHhNREEzTmpZNE56VTJORGd6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjMk56SmZNekF3V0RNd01DNXFjR2N8ZTJiNjUxOGNiYThhMGU1MjNmNjI0YzQ3OWNlMzQzOTM1YTg1ZmU4OTc5ZWM0MDg0ZDE3OGViMzJmZmNlNTkyOQ
24997672 General Industrial Products 

GEDORE GEDORE

IN-19-3/16"

Description

GEDORE IN-19-3/16"

Socket Wrench; 3/16" Diameter; 60MM Length; 21MM Shank Length; 1/2" Hex Size

Part #

IN-19-3/16"

BDI #
24997672

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GEDORE
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.2
Product Group - BDI
G00210
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Keyword String
Socket
Manufacturer URL
https://www.gedore.com
Product Detail
Socket Wrench
Product Specification
3/16" Diameter; 60MM Length; 21MM Shank Length; 1/2" Hex Size
Long Description
Socket Wrench; 3/16" Diameter; 60MM Length; 21MM Shank Length; 1/2" Hex Size