PROTO IND. TOOLS
PROTO IND. TOOLS
J2320
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J2320
Battery Post Cleaner; Steel Handle Material; 1-1/2" Nominal Height; 3.300" Nominal Length; 3-3/8" Overall Nominal Length; 1-1/2" Nominal Width; Steel Wire Material; Proto
制造商部件号
J2320
BDI部件号
18298708
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/J2320/p/18298708
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0662679531003
重量 / Kilogram
0.064
Product Group - BDI
G00190
名称
Cleaner
关键字串
Battery Post
制造商货号
577-2320
重量/磅
0.14
产品明细
Battery Post Cleaner
产品规格
Steel Handle Material; 1-1/2" Nominal Height; 3.300" Nominal Length; 3-3/8" Overall Nominal Length; 1-1/2" Nominal Width; Steel Wire Material
详细描述
Battery Post Cleaner; Steel Handle Material; 1-1/2" Nominal Height; 3.300" Nominal Length; 3-3/8" Overall Nominal Length; 1-1/2" Nominal Width; Steel Wire Material; Proto

