https://www.bdiexpress.com/medias/INDKRYXXXXXX-20103840-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MjF8aW1hZ2UvanBlZ3xhREUwTDJoa1lpOHhNREExT0RFMU16SXpNRE0yTmk5SlRrUkxVbGxZV0ZoWVdGaGZNakF4TURNNE5EQmZNekF3ZURNd01DNXFjR2N8MzViZDg0NGIxMjNjYThjZGE5NzE3Y2UyZDA3YWNkYzExNDc3MGE3MTIzOGNmMmQ0Y2NlNjJkZGVjZGZhZDMxNA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-20103840-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MjF8aW1hZ2UvanBlZ3xhREUwTDJoa1lpOHhNREExT0RFMU16SXpNRE0yTmk5SlRrUkxVbGxZV0ZoWVdGaGZNakF4TURNNE5EQmZNekF3ZURNd01DNXFjR2N8MzViZDg0NGIxMjNjYThjZGE5NzE3Y2UyZDA3YWNkYzExNDc3MGE3MTIzOGNmMmQ0Y2NlNjJkZGVjZGZhZDMxNA
KRYLON
KRYLON
K07091000
KRYLON KRYLON
描述
KRYLON K07091000
Snap & Spray Spray Can Handle; Plastic Material; Snap-On Spray Can Handle Type; ; For Used With Any Spray Can; Krylon
制造商部件号
K07091000
BDI部件号
20103840
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/K07091000/p/20103840
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 310 |
| BDI- 加拿大 | 10 |
产品详细信息
分类
最低订购量
无
EAN条码
0724504033424
重量 / Kilogram
0.045
Product Group - BDI
G00268
名称
Accessory
关键字串
Paint Applicator
制造商货号
425-K07091000
产品明细
Paint Can Holder
产品规格
Snap & Spray Spray Can Handle; Plastic Material; Snap-On Spray Can Handle Type; ; For Used With Any Spray Can
详细描述
Snap & Spray Spray Can Handle; Plastic Material; Snap-On Spray Can Handle Type; ; For Used With Any Spray Can; Krylon

