https://www.bdiexpress.com/medias/INDXXXXXXXXX-24988531-300X300.jpg?context=bWFzdGVyfHJvb3R8NTIzNjB8aW1hZ2UvanBlZ3xhR05oTDJoaFpDODVPVGcyTURreE5UZ3hORGN3TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0T0RVek1WOHpNREJZTXpBd0xtcHdad3wwNDkxMWZjZTkxYjMxODQ2Zjg4ZTE3MzkyMDA0YjBkNWJlNDFkNzk5ODk5OGI3ZTJjYzlhY2FiNzViMTRiMDEx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24988531-300X300.jpg?context=bWFzdGVyfHJvb3R8NTIzNjB8aW1hZ2UvanBlZ3xhR05oTDJoaFpDODVPVGcyTURreE5UZ3hORGN3TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0T0RVek1WOHpNREJZTXpBd0xtcHdad3wwNDkxMWZjZTkxYjMxODQ2Zjg4ZTE3MzkyMDA0YjBkNWJlNDFkNzk5ODk5OGI3ZTJjYzlhY2FiNzViMTRiMDEx
ACCUFORM SIGNS
ACCUFORM SIGNS
KCC624
ACCUFORM SIGNS ACCUFORM SIGNS
描述
ACCUFORM SIGNS KCC624
Lock Box; 13" Length; 13" Width; 3-1/2" Height; 16 Hooks To Hang Keys; Cover Pry-Guard Edge; Front Cover Slides To Hinge; Octagon Box Shape; Impact-Resistant Plastic
制造商部件号
KCC624
BDI部件号
24988531
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/KCC624/p/24988531
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Box
关键字串
Lock
产品明细
Lock Box
产品规格
13" Length; 13" Width; 3-1/2" Height; 16 Hooks To Hang Keys; Cover Pry-Guard Edge; Front Cover Slides To Hinge; Octagon Box Shape; Impact-Resistant Plastic
详细描述
Lock Box; 13" Length; 13" Width; 3-1/2" Height; 16 Hooks To Hang Keys; Cover Pry-Guard Edge; Front Cover Slides To Hinge; Octagon Box Shape; Impact-Resistant Plastic

