https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153602-300X300.jpg?context=bWFzdGVyfHJvb3R8NzkxN3xpbWFnZS9qcGVnfGFHTTFMMmhoTWk4eE1ERTBNVGczTmpJeU5EQXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVE0yTURKZk16QXdXRE13TUM1cWNHY3w2MmFmODZiMTEwN2Q4MjI3YmQwODI1MTkxYWQwZDg4NzgzMWFhN2JiOGQ3MmZkMjQ1ZmEwOGJjZGE3YTU4MTdl
MONROE ENGINEERING
MONROE ENGINEERING
KD-4024
MONROE ENGINEERING MONROE ENGINEERING
描述
MONROE ENGINEERING KD-4024
Four Arm Knob; 5/16"-18 External Thread; 1-1/2" Head Diameter; Steel Zinc Plated; Black Color; Phenolic Material; Polished Glossy
制造商部件号
KD-4024
BDI部件号
25153602
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/KD-4024/p/25153602
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Knob
关键字串
Four Arm
产品明细
Four Arm Knob
产品规格
5/16"-18 External Thread; 1-1/2" Head Diameter; Steel Zinc Plated; Black Color; Phenolic Material; Polished Glossy
详细描述
Four Arm Knob; 5/16"-18 External Thread; 1-1/2" Head Diameter; Steel Zinc Plated; Black Color; Phenolic Material; Polished Glossy