https://www.bdiexpress.com/medias/INDXXXWHEELX-21479763-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc4MnxpbWFnZS9qcGVnfGFHWm1MMmcyTkM4eE1EYzJOVGczTVRFeU1EUXhOQzlKVGtSWVdGaFhTRVZGVEZoZk1qRTBOemszTmpOZk16QXdlRE13TUM1cWNHY3w4ZTI1YjM4YjFiNzk3ODEyZGJkZWQzZDYwYjg5ZjIwYjIyZGQzZjljYmE4M2Y5NDk1MDliNDg4MmIxNTg4Yjlj
https://www.bdiexpress.com/medias/INDXXXWHEELX-21479763-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc4MnxpbWFnZS9qcGVnfGFHWm1MMmcyTkM4eE1EYzJOVGczTVRFeU1EUXhOQzlKVGtSWVdGaFhTRVZGVEZoZk1qRTBOemszTmpOZk16QXdlRE13TUM1cWNHY3w4ZTI1YjM4YjFiNzk3ODEyZGJkZWQzZDYwYjg5ZjIwYjIyZGQzZjljYmE4M2Y5NDk1MDliNDg4MmIxNTg4Yjlj
SIKO PRODUCTS
SIKO PRODUCTS
KHB13-0007
SIKO PRODUCTS SIKO PRODUCTS
描述
SIKO PRODUCTS KHB13-0007
Hand Wheel; 130MM Outside Diameter; Fiber-Glass Reinforced Plastic Case; Zinc Coated Steel Hub; For S80/1 and SZ80/1 Analog Position Indicator
制造商部件号
KHB13-0007
BDI部件号
21479763
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/KHB13-0007/p/21479763
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.35
Product Group - BDI
M00134
名称
Wheel
关键字串
Conveyor
重量/磅
0.77162
产品明细
Hand Wheel
产品规格
130MM Outside Diameter; Fiber-Glass Reinforced Plastic Case; Zinc Coated Steel Hub
详细描述
Hand Wheel; 130MM Outside Diameter; Fiber-Glass Reinforced Plastic Case; Zinc Coated Steel Hub; For S80/1 and SZ80/1 Analog Position Indicator
