https://www.bdiexpress.com/medias/INDAPEXXXXXX-27362271-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY2NDN8aW1hZ2UvanBlZ3xhR00wTDJnNE9DOHhNRFEzTXpnM05UazVOamN3TWk5SlRrUkJVRVZZV0ZoWVdGaGZNamN6TmpJeU56RmZSRU5mTXpBd2VETXdNQzVxY0djfGIwZDY4MTIzNmZjZjM3OWUyM2ZmNWZlZTAyNWU1NDNmZGYyMDQ2MTg3YjgwZWVhZjIyMDNiYjRjNWQwMzVhNjI
https://www.bdiexpress.com/medias/INDAPEXXXXXX-27362271-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY2NDN8aW1hZ2UvanBlZ3xhR00wTDJnNE9DOHhNRFEzTXpnM05UazVOamN3TWk5SlRrUkJVRVZZV0ZoWVdGaGZNamN6TmpJeU56RmZSRU5mTXpBd2VETXdNQzVxY0djfGIwZDY4MTIzNmZjZjM3OWUyM2ZmNWZlZTAyNWU1NDNmZGYyMDQ2MTg3YjgwZWVhZjIyMDNiYjRjNWQwMzVhNjI
LUFKIN POWER TRANS
LUFKIN POWER TRANS
L1335B-02
LUFKIN POWER TRANS LUFKIN POWER TRANS
描述
LUFKIN POWER TRANS L1335B-02
Measure Tape; 35' Length; 1-1/4" Size; Dual-Sided Blade Printed; Redesigned Belt Clip; Shockforce G2
制造商部件号
L1335B-02
BDI部件号
27362271
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/L1335B-02/p/27362271
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0037103359360
重量 / Kilogram
0.792
Product Group - BDI
G00190
名称
Tape
关键字串
Measure
重量/磅
1.56
产品明细
Measure Tape
产品规格
35' Length; 1-1/4" Size; Dual-Sided Blade Printed; Redesigned Belt Clip; Shockforce G2
详细描述
Measure Tape; 35' Length; 1-1/4" Size; Dual-Sided Blade Printed; Redesigned Belt Clip; Shockforce G2

