https://www.bdiexpress.com/medias/INDXXXXXXXXX-142-M-444-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNzh8aW1hZ2UvanBlZ3xhRFJsTDJnMU5TOHhNRE16TWpRMk9EWTNORFU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNVFF5WDAxZk5EUTBYek13TUhnek1EQXVhbkJufGM2NDdlODgyOWRlNWQyNTRjYmE2MDI3Nzk2YjAxYTRlZjMyMTg5MDEzODA5YjRjOGY0ZDY3YzY1ZDM0MjljYmE
https://www.bdiexpress.com/medias/INDXXXXXXXXX-142-M-444-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNzh8aW1hZ2UvanBlZ3xhRFJsTDJnMU5TOHhNRE16TWpRMk9EWTNORFU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNVFF5WDAxZk5EUTBYek13TUhnek1EQXVhbkJufGM2NDdlODgyOWRlNWQyNTRjYmE2MDI3Nzk2YjAxYTRlZjMyMTg5MDEzODA5YjRjOGY0ZDY3YzY1ZDM0MjljYmE
3M
3M
M-444
3M 3M
描述
3M M-444
Inner Collar; Veraflo; 9-3/4" Nominal Height; 1.9" Nominal Length; Polypropylene Coated Knitted Polyamid Material; Inner Collar Type; 7.95" Nominal Width; For Used With Veraflo M-400 Headtop
制造商部件号
M-444
BDI部件号
1390040
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/M-444/p/1390040
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0638060434611
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Inner Collar
制造商内部编号
142-M-444
重量/磅
0.18
产品明细
Inner Collar
产品规格
Veraflo; 9-3/4" Nominal Height; 1.9" Nominal Length; Polypropylene Coated Knitted Polyamid Material; Inner Collar Type; 7.95" Nominal Width
详细描述
Inner Collar; Veraflo; 9-3/4" Nominal Height; 1.9" Nominal Length; Polypropylene Coated Knitted Polyamid Material; Inner Collar Type; 7.95" Nominal Width; For Used With Veraflo M-400 Headtop

