BRADY
BRADY
M21-125-C-342
BRADY BRADY
描述
BRADY M21-125-C-342
Printer Label; BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeve; Black on White Color; 7FT Nominal Length; Heat-Shrink Polyolefin Material; Chemical /Corrosion/Humidity/Smear/UV/Weather Resistance; Label Type; 0.235" Nominal Width; For Used With Brady BMP21 Printer
制造商部件号
M21-125-C-342
BDI部件号
1004371
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/M21-125-C-342/p/1004371
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0662820899938
重量 / Kilogram
0.067
Product Group - BDI
S00266
名称
Label
关键字串
Printer
制造商内部编号
262-110923
产品明细
Printer Label
产品规格
BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeve; Black on White Color; 7FT Nominal Length; Heat-Shrink Polyolefin Material; Chemical /Corrosion/Humidity/Smear/UV/Weather Resistance; Label Type; 0.235" Nominal Width; For Used With Brady BMP21 Printer
详细描述
Printer Label; BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeve; Black on White Color; 7FT Nominal Length; Heat-Shrink Polyolefin Material; Chemical /Corrosion/Humidity/Smear/UV/Weather Resistance; Label Type; 0.235" Nominal Width; For Used With Brady BMP21 Printer


