https://www.bdiexpress.com/medias/INDBDYXXXXXX-17139078-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MTV8aW1hZ2UvanBlZ3xhRGhqTDJobE55OHhNRFk1TkRVNU1EUTVOamM1T0M5SlRrUkNSRmxZV0ZoWVdGaGZNVGN4TXprd056aGZNekF3ZURNd01DNXFjR2N8YmU4ZjRkYzU3Y2YxZGRlN2E2MTBiMDRjOWYxMTFjNDllZjM4NjhlMTNmNDY0YjFiNTUxMTg5YzQxMGQxZGRiOA
https://www.bdiexpress.com/medias/INDBDYXXXXXX-17139078-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MTV8aW1hZ2UvanBlZ3xhRGhqTDJobE55OHhNRFk1TkRVNU1EUTVOamM1T0M5SlRrUkNSRmxZV0ZoWVdGaGZNVGN4TXprd056aGZNekF3ZURNd01DNXFjR2N8YmU4ZjRkYzU3Y2YxZGRlN2E2MTBiMDRjOWYxMTFjNDllZjM4NjhlMTNmNDY0YjFiNTUxMTg5YzQxMGQxZGRiOA
BRADY
BRADY
M21-375-7425
BRADY BRADY
描述
BRADY M21-375-7425
Printer Label; BMP21 Plus Series B-7425 Polypropylene Laboratory Labels; Black on White Color; 21FT Nominal Length; Polypropylene Material; Chemical Resistance; High TemperatureLabel Type; 0.375" Nominal Width; For Used With Brady BMP21 Printer
制造商部件号
M21-375-7425
BDI部件号
17139078
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/M21-375-7425/p/17139078
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0662820984115
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Label
关键字串
Printer
制造商内部编号
262-121014
产品明细
Printer Label
产品规格
BMP21 Plus Series B-7425 Polypropylene Laboratory Labels; Black on White Color; 21FT Nominal Length; Polypropylene Material; Chemical Resistance; High TemperatureLabel Type; 0.375" Nominal Width
详细描述
Printer Label; BMP21 Plus Series B-7425 Polypropylene Laboratory Labels; Black on White Color; 21FT Nominal Length; Polypropylene Material; Chemical Resistance; High TemperatureLabel Type; 0.375" Nominal Width; For Used With Brady BMP21 Printer

