对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

M21-500-595-WT https://www.bdiexpress.com/medias/INDBDYXXXXXX-1011138-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDJ8aW1hZ2UvanBlZ3xhR00wTDJnNE1DOHhNRFk1TkRVNU5EQTJPRFV4TUM5SlRrUkNSRmxZV0ZoWVdGaGZNVEF4TVRFek9GOHpNREI0TXpBd0xtcHdad3xhYTljOWU2NTYwMDkyYjk1ZWZjM2E5YjA4NTZiZjllMWExYzI4ZGIxZGRkN2NhYzc5NmRmZWFhZmYwOWIyM2Qy
1011138 一般工业产品 

BRADY BRADY

M21-500-595-WT

描述

BRADY M21-500-595-WT

Printer Label; BMP21 Mobile Printer; Black on White Color; Matte Finish; 21FT Nominal Height; 21FT Nominal Length; Vinyl Film With Permanent Adhesive Material; Abrasion Chemical/Oil/Water Resistance; Label Type; 1/2" Nominal Width; Laboratory Identification, Panel Identification Application; For Used With Brady BMP21 Printer

制造商部件号

M21-500-595-WT

BDI部件号
1011138

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 塞尔威亚 1
BDI- 匈牙利 1
BDI- 罗马尼亚 1

品牌
制造商名称
BRADY
最低订购量
EAN条码
0662820966616
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Label
关键字串
Printer
制造商内部编号
262-142807
重量/磅
0.86
产品明细
Printer Label
产品规格
BMP21 Mobile Printer; Black on White Color; Matte Finish; 21FT Nominal Height; 21FT Nominal Length; Vinyl Film With Permanent Adhesive Material; Abrasion Chemical/Oil/Water Resistance; Label Type; 1/2" Nominal Width; Laboratory Identification, Panel Identification Application; For Used With Brady BMP21 Printer
详细描述
Printer Label; BMP21 Mobile Printer; Black on White Color; Matte Finish; 21FT Nominal Height; 21FT Nominal Length; Vinyl Film With Permanent Adhesive Material; Abrasion Chemical/Oil/Water Resistance; Label Type; 1/2" Nominal Width; Laboratory Identification, Panel Identification Application; For Used With Brady BMP21 Printer