https://www.bdiexpress.com/medias/INDBDYXXXXXX-23029299-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwODJ8aW1hZ2UvanBlZ3xhR016TDJnek5DOHhNRFk1TkRVNU56UXhNRGcwTmk5SlRrUkNSRmxZV0ZoWVdGaGZNak13TWpreU9UbGZNekF3ZURNd01DNXFjR2N8ODNiYTc2Njc4MWMwZGUzN2FiYzkyZGEyNWNkZWYxNzc0NTQ4ZGQxOWRiMzliY2EwOWRiODlhYmNjNDVhYzMyOQ
https://www.bdiexpress.com/medias/INDBDYXXXXXX-23029299-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwODJ8aW1hZ2UvanBlZ3xhR016TDJnek5DOHhNRFk1TkRVNU56UXhNRGcwTmk5SlRrUkNSRmxZV0ZoWVdGaGZNak13TWpreU9UbGZNekF3ZURNd01DNXFjR2N8ODNiYTc2Njc4MWMwZGUzN2FiYzkyZGEyNWNkZWYxNzc0NTQ4ZGQxOWRiMzliY2EwOWRiODlhYmNjNDVhYzMyOQ
BRADY
BRADY
M21-750-595-PL
BRADY BRADY
描述
BRADY M21-750-595-PL
Printer Label; BMP21 Plus Series B-595 All-Weather Viynl Label; White on Purple Color; 21FT Nominal Length; Viynl Material; Abrasion /Chemical/Oil/Water Resistant; Label Type; 0.75" Nominal Width; For Used With Brady BMP21 Printer; AlphaTec
制造商部件号
M21-750-595-PL
BDI部件号
23029299
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/M21-750-595-PL/p/23029299
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0754473930455
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Label
关键字串
Printer
制造商内部编号
262-139734
产品明细
Printer Label
产品规格
BMP21 Plus Series B-595 All-Weather Viynl Label; White on Purple Color; 21FT Nominal Length; Viynl Material; Abrasion /Chemical/Oil/Water Resistant; Label Type; 0.75" Nominal Width
详细描述
Printer Label; BMP21 Plus Series B-595 All-Weather Viynl Label; White on Purple Color; 21FT Nominal Length; Viynl Material; Abrasion /Chemical/Oil/Water Resistant; Label Type; 0.75" Nominal Width; For Used With Brady BMP21 Printer; AlphaTec

