Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M6X19 31658 / D NR 55 SHA https://www.bdiexpress.com/medias/INDXXXXXXXXX-25171314-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3MXxpbWFnZS9qcGVnfGFHWXhMMmczWXk4eE1ESTVOVFV6TWpFMU9UQXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOekV6TVRSZk16QXdlRE13TUM1cWNHY3xlZGEyZjE4ZmI3OTYxNDJkMzU3YjMwYzY5NDMzYTk0ZjA3OTBjZDE1YzJmYzlhYjE2MDNkMzkzOGY1ODdiMGQ2
25171314 General Industrial Products 

CONTINENTAL CONTINENTAL

M6X19 31658 / D NR 55 SHA

Description

M6X19 31658 / D NR 55 SHA RUBBER ; RUBBER 20X23 D

Rubber Buffer; 20MM Diameter; 23MM Height; 19MM Length; M6 X 55 Thread; One-sided With External Thread

Part #

M6X19 31658 / D NR 55 SHA

BDI #
25171314

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
13101504
Weight / Kilogram
0
Product Group - BDI
M02234
Harmonized Tariff Code
7318.29.00.00
Noun
Buffer
Keyword String
Rubber
Manufacturer URL
https://www.continental.com
Product Detail
Rubber Buffer
Product Specification
20MM Diameter; 23MM Height; 19MM Length; M6 X 55 Thread; One-sided With External Thread
Long Description
Rubber Buffer; 20MM Diameter; 23MM Height; 19MM Length; M6 X 55 Thread; One-sided With External Thread