BRADY
BRADY
M7-R6000
BRADY BRADY
描述
BRADY M7-R6000
Printer Ribbon; Black Color; 150' Length; 2" Width; Halogen-Free Material; Resistance Heat | Scratch | Solvent; Halogen Free Ribbon Type; Used With BMP71 | M710 |; For Identification of Wires | Panels | Other Industrial Items
制造商部件号
M7-R6000
BDI部件号
1007068
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/M7-R6000/p/1007068
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0888434588192
重量 / Kilogram
0.118
Product Group - BDI
S00266
名称
Ribbon
关键字串
Printer
产品明细
Printer Ribbon
产品规格
Black Color; 150' Length; 2" Width; Halogen-Free Material; Resistance Heat | Scratch | Solvent; Halogen Free Ribbon Type
详细描述
Printer Ribbon; Black Color; 150' Length; 2" Width; Halogen-Free Material; Resistance Heat | Scratch | Solvent; Halogen Free Ribbon Type; Used With BMP71 | M710 |; For Identification of Wires | Panels | Other Industrial Items


