https://www.bdiexpress.com/medias/INDXXXXXXXXX-25199126-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI3M3xpbWFnZS9qcGVnfGFEZzBMMmhsTWk4eE1ESTVORGd3TURneE1EQXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGt4TWpaZk16QXdlRE13TUM1cWNHY3xmYTg2MDBiY2IxNzlkZDQzOGE4ZTcwNzQ0YTcxYWQ2Nzc3NWQ3YzI0YTEzMzE1NzNlNTQ1N2I0OGZkYjE1ZmY2
TANIS BRUSH
TANIS BRUSH
MB252072
TANIS BRUSH TANIS BRUSH
描述
TANIS BRUSH MB252072
Strip Brush; 6' Overall Length; 3/4" Overall Trim; 2-1/2" Backing Size; 0.006 Crimped Black Nylon; Stainless Steel Backing Material; Metal Back Strip
制造商部件号
MB252072
BDI部件号
25199126
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/MB252072/p/25199126
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Brush
关键字串
Strip
产品明细
Strip Brush
产品规格
6' Overall Length; 3/4" Overall Trim; 2-1/2" Backing Size; 0.006 Crimped Black Nylon; Stainless Steel Backing Material; Metal Back Strip
详细描述
Strip Brush; 6' Overall Length; 3/4" Overall Trim; 2-1/2" Backing Size; 0.006 Crimped Black Nylon; Stainless Steel Backing Material; Metal Back Strip