

25200867
General Industrial Products
TANIS BRUSH
TANIS BRUSH
MB709096-BG BRUSH
TANIS BRUSH TANIS BRUSH
Description
MB709096-BG STRIP BRUSH ; METAL BLACK GALVANIZED 8" OAL
Strip Brush; 8' Overall Length; 1" Overall Trim; #7 Backing Size; Horse Hair; Galvanized Backing Material; Metal Back Strip
Part #
MB709096-BG BRUSH
BDI #
25200867
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/MB709096-BG-BRUSH/p/25200867
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131605
Weight / Kilogram
0
Product Group - BDI
G00210
Harmonized Tariff Code
9603.29.00.00
Noun
Brush
Keyword String
Strip
Manufacturer URL
https://www.tanisbrush.com
Product Detail
Strip Brush
Product Specification
8' Overall Length; 1" Overall Trim; #7 Backing Size; Horse Hair; Galvanized Backing Material; Metal Back Strip
Long Description
Strip Brush; 8' Overall Length; 1" Overall Trim; #7 Backing Size; Horse Hair; Galvanized Backing Material; Metal Back Strip