

BRADY
BRADY
MC1-1000-595-WT-BK
BRADY BRADY
描述
BRADY MC1-1000-595-WT-BK
Label; 1" Width X 25FT Length Label/Tape Size; 0.004" Thickness; 25FT Length Ribbon Size; Vinyl; Permanent Acrylic Adhesive; Black Ribbon Color; White Tape Color; Gloss Finish; Outdoor Use
制造商部件号
MC1-1000-595-WT-BK
BDI部件号
22457188
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/MC1-1000-595-WT-BK/p/22457188
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662820999676
重量 / gram
161
Product Group - BDI
S00266
名称
Label
产品明细
Label
产品规格
Label; 1" Width X 25FT Length Label/Tape Size; 0.004" Thickness; 25FT Length Ribbon Size; Vinyl; Permanent Acrylic Adhesive; Black Ribbon Color; White Tape Color; Gloss Finish
详细描述
Label; 1" Width X 25FT Length Label/Tape Size; 0.004" Thickness; 25FT Length Ribbon Size; Vinyl; Permanent Acrylic Adhesive; Black Ribbon Color; White Tape Color; Gloss Finish; Outdoor Use