https://www.bdiexpress.com/medias/INDXXXXXXXXX-493-MGLOVCAD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjB8aW1hZ2UvanBlZ3xhREZtTDJnMVlTOHhNRE16TWpVNE5qZzJPRGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZORGt6WDAxSFRFOVdRMEZFWHpNd01IZ3pNREF1YW5Cbnw0ZDI4N2FlMjcxNmRhNjY5NTI1MWU1N2MxNzZhMTgyZGZlYWJmNTJjNzAwNWFiZDU3YmQ1ODJkZDg1NGQ2MzQ4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-493-MGLOVCAD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjB8aW1hZ2UvanBlZ3xhREZtTDJnMVlTOHhNRE16TWpVNE5qZzJPRGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZORGt6WDAxSFRFOVdRMEZFWHpNd01IZ3pNREF1YW5Cbnw0ZDI4N2FlMjcxNmRhNjY5NTI1MWU1N2MxNzZhMTgyZGZlYWJmNTJjNzAwNWFiZDU3YmQ1ODJkZDg1NGQ2MzQ4
HONEYWELL SAFETY
HONEYWELL SAFETY
MGLOVCD
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY MGLOVCD
Holder; Glove Holder With Built in Attachement Clip; Black/Orange Color; Clip Connector Type; English Language; 1 lb Maximum Load Capacity; PPE Material; Glove Holder TypeConstruction, Manufacturing, Oil, Gas, UtiliTie, Wind Energy Application; For Used With Honeywell Miller Tool Lanyards; PIP
制造商部件号
MGLOVCD
BDI部件号
22516361
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/MGLOVCD/p/22516361
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0612230234003
重量 / Kilogram
0.01
Product Group - BDI
S00262
名称
Holder
制造商内部编号
493-MGLOVCAD
产品明细
Holder
产品规格
Glove Holder With Built in Attachement Clip; Black/Orange Color; Clip Connector Type; English Language; 1 lb Maximum Load Capacity; PPE Material; Glove Holder TypeConstruction, Manufacturing, Oil, Gas, UtiliTie, Wind Energy Application; For Used With Honeywell Miller Tool Lanyards; PIP
详细描述
Holder; Glove Holder With Built in Attachement Clip; Black/Orange Color; Clip Connector Type; English Language; 1 lb Maximum Load Capacity; PPE Material; Glove Holder TypeConstruction, Manufacturing, Oil, Gas, UtiliTie, Wind Energy Application; For Used With Honeywell Miller Tool Lanyards; PIP

