https://www.bdiexpress.com/medias/INDXXXXXXXXX-25116517-300X300.jpg?context=bWFzdGVyfHJvb3R8OTQ4NHxpbWFnZS9qcGVnfGFEaGhMMmhrT1M4eE1EQTNOall4TmpJeU9EZzVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVFkxTVRkZk16QXdXRE13TUM1cWNHY3w0ZWQ1ZWMzOTVhNDkzNmQzNGFkZWU5ZGIyZjI5NTVhNGY5MmU5ZWExNzA4YWE0ZGY3ZWFjMDc5ZTRmOWQ2NzRh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25116517-300X300.jpg?context=bWFzdGVyfHJvb3R8OTQ4NHxpbWFnZS9qcGVnfGFEaGhMMmhrT1M4eE1EQTNOall4TmpJeU9EZzVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVFkxTVRkZk16QXdXRE13TUM1cWNHY3w0ZWQ1ZWMzOTVhNDkzNmQzNGFkZWU5ZGIyZjI5NTVhNGY5MmU5ZWExNzA4YWE0ZGY3ZWFjMDc5ZTRmOWQ2NzRh
EATON HYDRAULICS
EATON HYDRAULICS
NZM4-XHB-DA-NA
EATON HYDRAULICS EATON HYDRAULICS
描述
EATON HYDRAULICS NZM4-XHB-DA-NA
Main Switch Assembly Kit; Additional Handle; Size 4; Black Color; Door Coupling Rotary Handle; IEC IP66 Degree of Protection
制造商部件号
NZM4-XHB-DA-NA
BDI部件号
25116517
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/NZM4-XHB-DA-NA/p/25116517
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02234
名称
Kit
关键字串
Main Switch Assembly
产品明细
Main Switch Assembly Kit
产品规格
Additional Handle; Size 4; Black Color; Door Coupling Rotary Handle; IEC IP66 Degree of Protection
详细描述
Main Switch Assembly Kit; Additional Handle; Size 4; Black Color; Door Coupling Rotary Handle; IEC IP66 Degree of Protection

