https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-PG505-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTB8aW1hZ2UvanBlZ3xhREkyTDJnM05TOHhNRFExTURreU5UWTRNamN4T0M5SlRrUllXRmhZV0ZoWVdGaGZOell4WDFCSE5UQTFYek13TUhnek1EQXVhbkJufDJhMmVmNjk2NzAzMjNlMmQyYzI1Mjc2MzcxNGRmNDM4NzFlMmRiMmFkY2VjZDQxNzNlYzc0ZWViYWIxOGQ1OTc
https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-PG505-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTB8aW1hZ2UvanBlZ3xhREkyTDJnM05TOHhNRFExTURreU5UWTRNamN4T0M5SlRrUllXRmhZV0ZoWVdGaGZOell4WDFCSE5UQTFYek13TUhnek1EQXVhbkJufDJhMmVmNjk2NzAzMjNlMmQyYzI1Mjc2MzcxNGRmNDM4NzFlMmRiMmFkY2VjZDQxNzNlYzc0ZWViYWIxOGQ1OTc
INTERTAPE POLYMER
INTERTAPE POLYMER
PG505.121R
INTERTAPE POLYMER INTERTAPE POLYMER
描述
INTERTAPE POLYMER PG505.121R
Masking Tape; 48Oz/in Adhesion; Beige Color; 7.5 Percentage Nominal Elongation; Crepe Paper Material; 60 Yd Nominal Roll Length; 21LB/In Nominal Tensile Strength 2; 5.8 Mil Nominal Thickness; 1" Nominal Width
制造商部件号
PG505.121R
BDI部件号
23043486
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/PG505-121R/p/23043486
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0087143000210
重量 / Kilogram
0.174
Product Group - BDI
G00268
名称
Tape
关键字串
Masking
产品明细
Masking Tape
产品规格
48Oz/in Adhesion; Beige Color; 7.5 Percentage Nominal Elongation; Crepe Paper Material; 60 Yd Nominal Roll Length; 21LB/In Nominal Tensile Strength 2; 5.8 Mil Nominal Thickness; 1" Nominal Width
详细描述
Masking Tape; 48Oz/in Adhesion; Beige Color; 7.5 Percentage Nominal Elongation; Crepe Paper Material; 60 Yd Nominal Roll Length; 21LB/In Nominal Tensile Strength 2; 5.8 Mil Nominal Thickness; 1" Nominal Width

