

INTERTAPE POLYMER
INTERTAPE POLYMER
PG505.122
INTERTAPE POLYMER INTERTAPE POLYMER
描述
INTERTAPE POLYMER PG505.122
Masking Tape; 33Oz/in Adhesion; Beige Color; 10 Percentage Nominal Elongation; 1.042" Nominal Height; 0.917" Nominal Length; Crepe Paper Material; 60 Yd Nominal Roll Length; 20LB/In Nominal Tensile Strength 2; 5.8 Mil Nominal Thickness; 1-1/2", 0.917" Nominal Width
制造商部件号
PG505.122
BDI部件号
23043488
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/PG505-122/p/23043488
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0087143000227
重量 / Kilogram
5.51
Product Group - BDI
G00268
名称
Tape
关键字串
Masking
重量/磅
13.31
产品明细
Masking Tape
产品规格
33Oz/in Adhesion; Beige Color; 10 Percentage Nominal Elongation; 1.042" Nominal Height; 0.917" Nominal Length; Crepe Paper Material; 60 Yd Nominal Roll Length; 20LB/In Nominal Tensile Strength 2; 5.8 Mil Nominal Thickness; 1-1/2", 0.917" Nominal Width
详细描述
Masking Tape; 33Oz/in Adhesion; Beige Color; 10 Percentage Nominal Elongation; 1.042" Nominal Height; 0.917" Nominal Length; Crepe Paper Material; 60 Yd Nominal Roll Length; 20LB/In Nominal Tensile Strength 2; 5.8 Mil Nominal Thickness; 1-1/2", 0.917" Nominal Width