https://www.bdiexpress.com/medias/INDXXXXXXXXX-25157768-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzl8aW1hZ2UvanBlZ3xhR1l6TDJnek9DOHhNREUwTWpFME1EQXdOalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRjM05qaGZNekF3V0RNd01DNXFjR2N8NmQ2ZTVmYTk1MWE5NmZlMThiNmU0ZjAyODIyMGNiMjhhNzRkMWZkZjZkMWNkMTJjYzJhNjJkMjBlZDBmZjk1MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25157768-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzl8aW1hZ2UvanBlZ3xhR1l6TDJnek9DOHhNREUwTWpFME1EQXdOalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRjM05qaGZNekF3V0RNd01DNXFjR2N8NmQ2ZTVmYTk1MWE5NmZlMThiNmU0ZjAyODIyMGNiMjhhNzRkMWZkZjZkMWNkMTJjYzJhNjJkMjBlZDBmZjk1MA
SCHUNK
SCHUNK
PGN+ 300/1 IS SAD/V
SCHUNK SCHUNK
描述
SCHUNK PGN+ 300/1 IS SAD/V
Universal Gripper; 35 Stroke Per Jaw; 6BAR Nominal Operating Pressure; 4 to 6.5BAR Operating Pressure; 1295CM3 Fluid Consumption Double Stroke; IP40 Rating
制造商部件号
PGN+ 300/1 IS SAD/V
BDI部件号
25157768
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/PGN+-300-1-IS-SAD-V/p/25157768
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
17.2
Product Group - BDI
F02234
名称
Gripper
关键字串
Universal
重量/磅
37.91946
产品明细
Universal Gripper
产品规格
35 Stroke Per Jaw; 6BAR Nominal Operating Pressure; 4 to 6.5BAR Operating Pressure; 1295CM3 Fluid Consumption Double Stroke; IP40 Rating
详细描述
Universal Gripper; 35 Stroke Per Jaw; 6BAR Nominal Operating Pressure; 4 to 6.5BAR Operating Pressure; 1295CM3 Fluid Consumption Double Stroke; IP40 Rating

