对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

R3307 https://www.bdiexpress.com/medias/INDBRAXXXXXX-27366406-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTJ8aW1hZ2UvanBlZ3xhREkxTDJnelpDOHhNRFEzTkRFMk56RXdOell4TkM5SlRrUkNVa0ZZV0ZoWVdGaGZNamN6TmpZME1EWmZSRU5mTXpBd2VETXdNQzVxY0djfDhhMGIzYzViOThlOWZlOTFhYzAyYzZjZDk2M2I4NmQ2NjRiYTA2NTc4OGVmNzdjODk3Mjk3ZTBmYWJjNzAzNTA
27366406 一般工业产品 

BRADY BRADY

R3307

描述

BRADY R3307

Printer Ribbon; 4.33" Width; 984' Length; 1" Core Diameter; Black Color; Chemical Resistant; Smear Resistant; Open Core Type

制造商部件号

R3307

BDI部件号
27366406

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
BRADY
最低订购量
EAN条码
0888434605967
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Ribbon
关键字串
Printer
产品明细
Printer Ribbon
产品规格
4.33" Width; 984' Length; 1" Core Diameter; Black Color; Chemical Resistant; Smear Resistant; Open Core Type
详细描述
Printer Ribbon; 4.33" Width; 984' Length; 1" Core Diameter; Black Color; Chemical Resistant; Smear Resistant; Open Core Type