https://www.bdiexpress.com/medias/INDXXXXXXXXX-493-RACSWX100N-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1MXxpbWFnZS9qcGVnfGFEQTBMMmcxWWk4eE1ETXpNalUyTnpJd056azJOaTlKVGtSWVdGaFlXRmhZV0ZoZk5Ea3pYMUpCUTFOWFdERXdNRTVmTXpBd2VETXdNQzVxY0djfGJjMWI2YWY4OGY1NmI4Y2EwZTMzZDFmODVlYmQ2MzA1MDBhZTk4MDZiNDEwNTJhNWEwMTQyNGFjYzkzMGE3MTI
HONEYWELL SAFETY
HONEYWELL SAFETY
RCSWX100N
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY RCSWX100N
Back Plate; Steel; Gray Color; 1/4" Nominal Depth; 4" Nominal Length; Steel Material; Back Plate Style; Back Plate Type; 6" Nominal Width; For Used With 10000Lb Zinc-Plated Swivel Anchor
制造商部件号
RCSWX100N
BDI部件号
22518163
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/RCSWX100N/p/22518163
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0612230223700
重量 / Kilogram
0.01
Product Group - BDI
M02234
名称
Back Plate
制造商内部编号
493-RACSWX100N
重量/磅
1.7
产品明细
Back Plate
产品规格
Steel; Gray Color; 1/4" Nominal Depth; 4" Nominal Length; Steel Material; Back Plate Style; Back Plate Type; 6" Nominal Width
详细描述
Back Plate; Steel; Gray Color; 1/4" Nominal Depth; 4" Nominal Length; Steel Material; Back Plate Style; Back Plate Type; 6" Nominal Width; For Used With 10000Lb Zinc-Plated Swivel Anchor