https://www.bdiexpress.com/medias/INDXXXXXXXXX-493-RACSWY2SBA-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2N3xpbWFnZS9qcGVnfGFERXlMMmcyWkM4eE1ETXpNalUyTnpjNU56YzVNQzlKVGtSWVdGaFlXRmhZV0ZoZk5Ea3pYMUpCUTFOWFdUSlRRa0ZmTXpBd2VETXdNQzVxY0djfGUzMGQ4NTNkY2JhMjRjYjg1ZDM0YmI3NTJkOGU3NzAwN2M2M2UwOWZlODM5MzQxMWU3NjFhMzY5M2Q0NTdjZmY
https://www.bdiexpress.com/medias/INDXXXXXXXXX-493-RACSWY2SBA-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2N3xpbWFnZS9qcGVnfGFERXlMMmcyWkM4eE1ETXpNalUyTnpjNU56YzVNQzlKVGtSWVdGaFlXRmhZV0ZoZk5Ea3pYMUpCUTFOWFdUSlRRa0ZmTXpBd2VETXdNQzVxY0djfGUzMGQ4NTNkY2JhMjRjYjg1ZDM0YmI3NTJkOGU3NzAwN2M2M2UwOWZlODM5MzQxMWU3NjFhMzY5M2Q0NTdjZmY
HONEYWELL SAFETY
HONEYWELL SAFETY
RCSWY2SB
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY RCSWY2SB
Mounting Hardware; Includes 1/2"-13 X 4" Grade 8 Hexagonal Head Bolt With Nylon Insert Locknut, Lock Washer Steel Yellow Zinc
制造商部件号
RCSWY2SB
BDI部件号
22518183
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/RCSWY2SB/p/22518183
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0612230223755
重量 / Kilogram
0.01
Product Group - BDI
M02234
名称
Mounting Hardware
制造商内部编号
493-RACSWY2SBA
产品明细
Mounting Hardware
产品规格
Includes 1/2"-13 X 4" Grade 8 Hexagonal Head Bolt With Nylon Insert Locknut, Lock Washer Steel Yellow Zinc
详细描述
Mounting Hardware; Includes 1/2"-13 X 4" Grade 8 Hexagonal Head Bolt With Nylon Insert Locknut, Lock Washer Steel Yellow Zinc

