https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-RG400-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzB8aW1hZ2UvanBlZ3xhR1V6TDJnNU9TOHhNRFExTVRBeE16Y3pNRE16TkM5SlRrUllXRmhZV0ZoWVdGaGZOell4WDFKSE5EQXdYekV5WHpNd01IZ3pNREF1YW5CbnwxNjM4YjY5MmI2NGZkMDEwZjIzNzUxMzBlMGE0ZmY0ZjY2YWE1NzAxNWE4MjlkZGYyNjZhMzRmYmExZjZjZTdh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-RG400-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzB8aW1hZ2UvanBlZ3xhR1V6TDJnNU9TOHhNRFExTVRBeE16Y3pNRE16TkM5SlRrUllXRmhZV0ZoWVdGaGZOell4WDFKSE5EQXdYekV5WHpNd01IZ3pNREF1YW5CbnwxNjM4YjY5MmI2NGZkMDEwZjIzNzUxMzBlMGE0ZmY0ZjY2YWE1NzAxNWE4MjlkZGYyNjZhMzRmYmExZjZjZTdh
INTERTAPE POLYMER
INTERTAPE POLYMER
RG300.44
INTERTAPE POLYMER INTERTAPE POLYMER
描述
INTERTAPE POLYMER RG300.44
Strapping Tape; 63Oz/in Adhesion; 63Oz/in Adhesion To Steel; Clear Color; 3.5 Percentage Nominal Elongation; 54.8 m Nominal Length; Synthetic Rubber Material; 110LB/In Nominal Tensile Strength 2; 4 Mil Nominal Thickness; Strapping Tape Type; 2.83" Nominal Width
制造商部件号
RG300.44
BDI部件号
23043414
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/RG300-44/p/23043414
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0035694488841
重量 / Kilogram
0.113
Product Group - BDI
G00268
名称
Tape
关键字串
Strapping
产品明细
Strapping Tape
产品规格
63Oz/in Adhesion; 63Oz/in Adhesion To Steel; Clear Color; 3.5 Percentage Nominal Elongation; 54.8 m Nominal Length; Synthetic Rubber Material; 110LB/In Nominal Tensile Strength 2; 4 Mil Nominal Thickness; Strapping Tape Type; 2.83" Nominal Width
详细描述
Strapping Tape; 63Oz/in Adhesion; 63Oz/in Adhesion To Steel; Clear Color; 3.5 Percentage Nominal Elongation; 54.8 m Nominal Length; Synthetic Rubber Material; 110LB/In Nominal Tensile Strength 2; 4 Mil Nominal Thickness; Strapping Tape Type; 2.83" Nominal Width

