https://www.bdiexpress.com/medias/INDSTTXXXXXX-S3732CXFLZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNTN8aW1hZ2UvanBlZ3xhR1pqTDJnMFppOHhNRFUzTmpRd01UWTVORGMxTUM5SlRrUlRWRlJZV0ZoWVdGaGZVek0zTXpKRFdFWk1XbDh6TURCNE16QXdMbXB3Wnd8NmQ5NTQ0ZTRkOTIxNjIwODAzZTcxYjg2ZDk4NjViZGVlZTI1ZTQxZmM2MTkyZWNhNjU2MTg4MDc0NDk3MTI5OQ
https://www.bdiexpress.com/medias/INDSTTXXXXXX-S3732CXFLZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNTN8aW1hZ2UvanBlZ3xhR1pqTDJnMFppOHhNRFUzTmpRd01UWTVORGMxTUM5SlRrUlRWRlJZV0ZoWVdGaGZVek0zTXpKRFdFWk1XbDh6TURCNE16QXdMbXB3Wnd8NmQ5NTQ0ZTRkOTIxNjIwODAzZTcxYjg2ZDk4NjViZGVlZTI1ZTQxZmM2MTkyZWNhNjU2MTg4MDc0NDk3MTI5OQ
STARRETT
STARRETT
S3732CXFLZ
STARRETT STARRETT
描述
STARRETT S3732CXFLZ
Micrometer Set; Electronic Outside Micrometer Type; Friction Thimble Type; Carbide Anvil Spindle Material; 0.001"/0.001MM Resolution; 0 To 6" Range
制造商部件号
S3732CXFLZ
BDI部件号
20357430
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/S3732CXFLZ/p/20357430
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0049659127270
重量 / Kilogram
0.005
Product Group - BDI
E02230
名称
Set
关键字串
Micrometer
产品明细
Micrometer Set
产品规格
Electronic Outside Micrometer Type; Friction Thimble Type; Carbide Anvil Spindle Material; 0.001"/0.001MM Resolution; 0 To 6" Range
详细描述
Micrometer Set; Electronic Outside Micrometer Type; Friction Thimble Type; Carbide Anvil Spindle Material; 0.001"/0.001MM Resolution; 0 To 6" Range

