对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

S6-85 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118689-300X300.jpg?context=bWFzdGVyfHJvb3R8ODI5NnxpbWFnZS9qcGVnfGFHUmpMMmd3WlM4eE1EQTNOall3TURnNU16UTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVGcyT0RsZk16QXdXRE13TUM1cWNHY3w0OGFhMmNhYzYzYjA2NWQ2ZWY0ZjZiMDk5NzZjMDhjMTg4NjhiYWRhYjE0MGQ0OGIwMDQ3NDYzYWM2NjllMTQ1
25118689 一般工业产品 

W. M. BERG W. M. BERG

S6-85

描述

W. M. BERG S6-85

Ground Shaft; 3/8" Diameter; 8-1/2" Length; 0.03" X 45 Degree Chamfer; 303 Stainless Steel Material

制造商部件号

S6-85

BDI部件号
25118689

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REXNORD
最低订购量
EAN条码
0698210519322
重量 / Kilogram
0.01
Product Group - BDI
R00104
名称
Shaft
关键字串
Ground
产品明细
Ground Shaft
产品规格
3/8" Diameter; 8-1/2" Length; 0.03" X 45 Degree Chamfer; 303 Stainless Steel Material
详细描述
Ground Shaft; 3/8" Diameter; 8-1/2" Length; 0.03" X 45 Degree Chamfer; 303 Stainless Steel Material