BOSTITCH
BOSTITCH
S8D-FH
BOSTITCH BOSTITCH
描述
BOSTITCH S8D-FH
Framing Nail; 2-3/8" Length; Steel Material; Offset Round Cross Section Shape; 2-3/8" Nail Length; 28 Degree Point Angle; Diamond Point Shape; Quantity 1 BX / BX; Smooth Shank Type; 0.12" Wire Size; Application Framing
制造商部件号
S8D-FH
BDI部件号
21733217
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/S8D-FH/p/21733217
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0077914038788
重量 / Kilogram
0.005
Product Group - BDI
F00234
名称
Nail
关键字串
Framing
产品明细
Framing Nail
产品规格
2-3/8" Length; Steel Material; Offset Round Cross Section Shape; 2-3/8" Nail Length; 28 Degree Point Angle; Diamond Point Shape; Quantity 1 BX / BX; Smooth Shank Type; 0.12" Wire Size; Application Framing
详细描述
Framing Nail; 2-3/8" Length; Steel Material; Offset Round Cross Section Shape; 2-3/8" Nail Length; 28 Degree Point Angle; Diamond Point Shape; Quantity 1 BX / BX; Smooth Shank Type; 0.12" Wire Size; Application Framing