DIXON VALVE
DIXON VALVE
ST10
DIXON VALVE DIXON VALVE
描述
DIXON VALVE ST10
Fitting; Steel Body Material; Male/Male Connection Type; 1-5/16" Nominal Diameter; 3-3/8" Nominal Height; 1" Male Barb/Hose; 1" NPT Male Thread; Imperial Measuring System; 50/Pack Quantity; Cylindrical Shape; 1" Thread Size X Thread Size; Adapter Type
制造商部件号
ST10
BDI部件号
17286584
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/ST10/p/17286584
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 墨西哥 | 11 |
| BDI- 美国 | 17 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.196
Product Group - BDI
F02172
名称
Fitting
重量/磅
0.1
产品明细
Fitting
产品规格
Steel Body Material; Male/Male Connection Type; 1-5/16" Nominal Diameter; 3-3/8" Nominal Height; 1" Male Barb/Hose; 1" NPT Male Thread; Imperial Measuring System; 50/Pack Quantity; Cylindrical Shape; 1" Thread Size X Thread Size; Adapter Type
详细描述
Fitting; Steel Body Material; Male/Male Connection Type; 1-5/16" Nominal Diameter; 3-3/8" Nominal Height; 1" Male Barb/Hose; 1" NPT Male Thread; Imperial Measuring System; 50/Pack Quantity; Cylindrical Shape; 1" Thread Size X Thread Size; Adapter Type

