

STANLEY
STANLEY
STHT10479
STANLEY STANLEY
描述
STANLEY STHT10479
Utility Knife; 10 Number of Blade; Yellow/Black Color; 171-1/2" Overall Length; Non Folding / Retractable Style; Metal Housing Storage; Includes 3 Extra Carbon Blades
制造商部件号
STHT10479
BDI部件号
25097005
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/STHT10479/p/25097005
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0076174104790
重量 / Kilogram
0.234
Product Group - BDI
G00140
名称
Knife
关键字串
Utility
产品明细
Utility Knife
产品规格
10 Number of Blade; Yellow/Black Color; 171-1/2" Overall Length; Non Folding / Retractable Style; Metal Housing Storage
详细描述
Utility Knife; 10 Number of Blade; Yellow/Black Color; 171-1/2" Overall Length; Non Folding / Retractable Style; Metal Housing Storage; Includes 3 Extra Carbon Blades