https://www.bdiexpress.com/medias/INDCRCXXXXXX-20480661-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczOTV8aW1hZ2UvanBlZ3xhRFkwTDJobFppOHhNRE13TkRVd01ETXpORFl5TWk5SlRrUkRVa05ZV0ZoWVdGaGZNakEwT0RBMk5qRmZNekF3ZURNd01DNXFjR2N8YWQ3MDQ1YTU5OTQzMTNiY2I3YTcxYmZjODc5YzU5NGQyZDFjZGUzMTI1Zjc2ZTgwZTg4OGJmNzNlMjIyYjBhZQ
https://www.bdiexpress.com/medias/INDCRCXXXXXX-20480661-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczOTV8aW1hZ2UvanBlZ3xhRFkwTDJobFppOHhNRE13TkRVd01ETXpORFl5TWk5SlRrUkRVa05ZV0ZoWVdGaGZNakEwT0RBMk5qRmZNekF3ZURNd01DNXFjR2N8YWQ3MDQ1YTU5OTQzMTNiY2I3YTcxYmZjODc5YzU5NGQyZDFjZGUzMTI1Zjc2ZTgwZTg4OGJmNzNlMjIyYjBhZQ
CRC
CRC
SW23
CRC CRC
描述
CRC SW23
Part Washer; Bioremediating Mobile Part/Brake Washer Kit; 15GAL Nominal Capacity Volume; Green/Black Color; Includes SW-23 Unit, 3 To 5GAL Jug of SW-3 Truck Grade Solution, Regular Grade FL-4OzzyMat Filter, Extra Long Angled Brush/Hose and Customized Dolly With Footstep; 400Lb Nominal Load Capacity; Heavy-Duty HDPE Material; 110V/12FT Cord Power Source; 300Gph Recirculating Pump Pump TypeRemoves Grease, Oil and Other Contaminant; For Used With OzzyJuice Cleaning/Degreasing Solution, OzzyMat Filter
制造商部件号
SW23
BDI部件号
20480661
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/SW23/p/20480661
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0649123000957
重量 / Kilogram
110.985
Product Group - BDI
F02234
名称
Part Washer
制造商内部编号
125-14744
产品明细
Part Washer
产品规格
Bioremediating Mobile Part/Brake Washer Kit; 15GAL Nominal Capacity Volume; Green/Black Color; Includes SW-23 Unit, 3 To 5GAL Jug of SW-3 Truck Grade Solution, Regular Grade FL-4OzzyMat Filter, Extra Long Angled Brush/Hose and Customized Dolly With Footstep; 400Lb Nominal Load Capacity; Heavy-Duty HDPE Material; 110V/12FT Cord Power Source; 300Gph Recirculating Pump Pump TypeRemoves Grease, Oil and Other Contaminant
详细描述
Part Washer; Bioremediating Mobile Part/Brake Washer Kit; 15GAL Nominal Capacity Volume; Green/Black Color; Includes SW-23 Unit, 3 To 5GAL Jug of SW-3 Truck Grade Solution, Regular Grade FL-4OzzyMat Filter, Extra Long Angled Brush/Hose and Customized Dolly With Footstep; 400Lb Nominal Load Capacity; Heavy-Duty HDPE Material; 110V/12FT Cord Power Source; 300Gph Recirculating Pump Pump TypeRemoves Grease, Oil and Other Contaminant; For Used With OzzyJuice Cleaning/Degreasing Solution, OzzyMat Filter

