对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

Szennymaró szórószár 1.180-150.0 K 4-hez https://www.bdiexpress.com/medias/INDXXXXXXXXX-25163882-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjN8aW1hZ2UvanBlZ3xhR1JpTDJnd05DOHhNREk1TlRBeE5EYzROVEExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpNNE9ESmZNekF3ZURNd01DNXFjR2N8ZGY1YzQ4YjdkNjljOGYxOGZlNzc1NTFkODBlNTliMTljMDljMDZjNjQ5ZmQzYWQxMzU1YTMyZDQ5OWQ3YTdiNg
25163882 一般工业产品 

KARCHER CLEANING SYS KARCHER CLEANING SYS

Szennymaró szórószár 1.180-150.0 K 4-hez

描述

KARCHER CLEANING SYS Szennymaró szórószár 1.180-150.0 K 4-hez

High Pressure Cleaner; 230VAC at 50HZ Voltage; 20 to 130Bar Pressure; 40 Degree C Temperature; 300MM Length; 394MM Width; 876MM Height

制造商部件号

Szennymaró szórószár 1.180-150.0 K 4-hez

BDI部件号
25163882

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
KARCHER CLEANING SYSTEMS
最低订购量
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Cleaner
关键字串
High Pressure
重量/磅
26.01452
产品明细
High Pressure Cleaner
产品规格
230VAC at 50HZ Voltage; 20 to 130Bar Pressure; 40 Degree C Temperature; 300MM Length; 394MM Width; 876MM Height
详细描述
High Pressure Cleaner; 230VAC at 50HZ Voltage; 20 to 130Bar Pressure; 40 Degree C Temperature; 300MM Length; 394MM Width; 876MM Height