对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

T-270 https://www.bdiexpress.com/medias/INDXXXXXXXXX-498-T-270-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDl8aW1hZ2UvanBlZ3xhREV3TDJnMU1DOHhNRE16TWpVd09USXdPRFl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZORGs0WDFSZk1qY3dYek13TUhnek1EQXVhbkJufDk2ZWJmMDU2YzkzNzAzZDk1ODRjMzFmMzNhODIwODJjNjZkMTgwZjI1NGE2MTY2OWUwZTg0Y2IxNGVmZTNhZTI
1394093 一般工业产品 

3M 3M

T-270

描述

3M T-270

Sorbent; Petroleum Sorbent Booms; 2 gal Nominal Absorption; 8" Nominal Diameter; 33" Nominal Height; 10FT Nominal Length; Bale Packing Type; 4 per bale Quantity; Sorbent Boom Type; 27" Nominal Width; For Used With Spill Control

制造商部件号

T-270

BDI部件号
1394093

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
3M
制造商名称
3M
最低订购量
EAN条码
0021200160547
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Sorbent
制造商内部编号
498-T-270
重量/磅
11
产品明细
Sorbent
产品规格
Petroleum Sorbent Booms; 2 gal Nominal Absorption; 8" Nominal Diameter; 33" Nominal Height; 10FT Nominal Length; Bale Packing Type; 4 per bale Quantity; Sorbent Boom Type; 27" Nominal Width
详细描述
Sorbent; Petroleum Sorbent Booms; 2 gal Nominal Absorption; 8" Nominal Diameter; 33" Nominal Height; 10FT Nominal Length; Bale Packing Type; 4 per bale Quantity; Sorbent Boom Type; 27" Nominal Width; For Used With Spill Control