https://www.bdiexpress.com/medias/MFRORSGRINDR-22152212-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0OTB8aW1hZ2UvanBlZ3xhR1ZpTDJnM1pDOHhNRFkwTkRreU1UYzBOVFF6T0M5TlJsSlBVbE5IVWtsT1JGSmZNakl4TlRJeU1USmZNekF3ZURNd01DNXFjR2N8ZjZlMWM1YWI3ZjJkMDFiZTQ1MDc5YmZhNmRiNjQ5NzU5YmRhOWRlOGY1YmM0MWY3NzZiNzUxYTRlNGE5MTJlZA
CHICAGO PNEUMATICS
CHICAGO PNEUMATICS
T025373
CHICAGO PNEUMATICS CHICAGO PNEUMATICS
描述
CHICAGO PNEUMATICS T025373
Die Grinder; 1/4" Collet Size; 27000 RPM Speed; 470W Power; Air Consumption 26.076 CFM; 3/8" Hose Size; 6.49" Length; 100.9 DB Noise Level; 470W Power Capacity
制造商部件号
T025373
BDI部件号
22152212
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/T025373/p/22152212
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0015451394851
重量 / Kilogram
0.91
Product Group - BDI
G00160
名称
Grinder
关键字串
Die
产品明细
Die Grinder
产品规格
1/4" Collet Size; 27000 RPM Speed; 470W Power; Air Consumption 26.076 CFM; 3/8" Hose Size; 6.49" Length; 100.9 DB Noise Level; 470W Power Capacity
详细描述
Die Grinder; 1/4" Collet Size; 27000 RPM Speed; 470W Power; Air Consumption 26.076 CFM; 3/8" Hose Size; 6.49" Length; 100.9 DB Noise Level; 470W Power Capacity