Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TC-202-UB https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130478-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxODR8aW1hZ2UvanBlZ3xhRGRqTDJnM05TOHhNREUwTVRrMU1EVXdPVEE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBME56aGZNekF3V0RNd01DNXFjR2N8M2IxYjdiM2NmODg0YzEzYjEwODNlMzdhYjYwYTNhYjEyYTJiZjBjYmE0YTNjY2JmZGUxMzQxZmRiZWJkZDhjYQ
25130478 General Industrial Products 

REID TOOL SUPPLY REID TOOL SUPPLY

TC-202-UB

Description

REID TOOL SUPPLY TC-202-UB

Hold Down Clamp; 889.6N Holding Capacity; 1" Base Length; 1/4" Base Width; 4-3/4" Overall Height; 2.73" Overall Length; 1.12" Height Under Arm; 0.22" Mounting Hole Diameter; 1.06" Mounting Hole Spacing Along Width; Straight Base Type; U-Bar Arm Type; Flat Tip Bonded Neoprene Spindle Type; Steel Body Material; Includes M6 Spindle, Jam Nut and Flanged Washer; Manual Vertical

Part #

TC-202-UB

BDI #
25130478

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REID TOOL SUPPLY
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0.15
Product Group - BDI
G00190
Harmonized Tariff Code
8203.20.60.30
Noun
Clamp
Keyword String
Hold Down
Manufacturer URL
https://www.reidsupply.com
Product Detail
Hold Down Clamp
Product Specification
889.6N Holding Capacity; 1" Base Length; 1/4" Base Width; 4-3/4" Overall Height; 2.73" Overall Length; 1.12" Height Under Arm; 0.22" Mounting Hole Diameter; 1.06" Mounting Hole Spacing Along Width; Straight Base Type; U-Bar Arm Type; Flat-Tip Bonded Neoprene Spindle Type; Steel Body Material
Long Description
Hold Down Clamp; 889.6N Holding Capacity; 1" Base Length; 1/4" Base Width; 4-3/4" Overall Height; 2.73" Overall Length; 1.12" Height Under Arm; 0.22" Mounting Hole Diameter; 1.06" Mounting Hole Spacing Along Width; Straight Base Type; U-Bar Arm Type; Flat Tip Bonded Neoprene Spindle Type; Steel Body Material; Includes M6 Spindle, Jam Nut and Flanged Washer; Manual Vertical