https://www.bdiexpress.com/medias/SROBIMBRCKTX-TRUNNION-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDB8aW1hZ2UvanBlZ3xhR0kxTDJnellpODVPVGt5TURrMk1qVXhPVE0wTDFOU1QwSkpUVUpTUTB0VVdGOVVVbFZPVGtsUFRsOVVVa0pmTXpBd2VETXdNQzVxY0djfGUyNGM3OTljMDU0ZWIzNjdlNTg2MDVlMTlkNTJjNGU0Y2NmYTkxMDBlZjc3YmE3NmRjZmE2YzQ2NjFlMjE0OGY
https://www.bdiexpress.com/medias/SROBIMBRCKTX-TRUNNION-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDB8aW1hZ2UvanBlZ3xhR0kxTDJnellpODVPVGt5TURrMk1qVXhPVE0wTDFOU1QwSkpUVUpTUTB0VVdGOVVVbFZPVGtsUFRsOVVVa0pmTXpBd2VETXdNQzVxY0djfGUyNGM3OTljMDU0ZWIzNjdlNTg2MDVlMTlkNTJjNGU0Y2NmYTkxMDBlZjc3YmE3NmRjZmE2YzQ2NjFlMjE0OGY
BIMBA
BIMBA
TRB-2
BIMBA BIMBA
描述
BIMBA TRB-2
Angle Bracket; Trunnion; 1-1/2" Length; 1-3/4" Height; Zinc Coated Steel; 1/2" Pin Diameter; 0.27" Slot; 1" Slot to Slot; Standard; Non-Repairable; Round Line
制造商部件号
TRB-2
BDI部件号
21434348
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/TRB-2/p/21434348
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.26
Product Group - BDI
A03142
名称
Bracket
关键字串
Angle
产品明细
Angle Bracket
产品规格
Trunnion; 1-1/2" Length; 1-3/4" Height; Zinc Coated Steel; 1/2" Pin Diameter; 0.27" Slot; 1" Slot to Slot; Standard; Non-Repairable; Round Line
详细描述
Angle Bracket; Trunnion; 1-1/2" Length; 1-3/4" Height; Zinc Coated Steel; 1/2" Pin Diameter; 0.27" Slot; 1" Slot to Slot; Standard; Non-Repairable; Round Line

